Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
B3C FUEL SOLUTIONS

Diesel Fuel Conditioner,Liquid,1 gal.

  • Item # 49EV78
  • My Part #
  • Mfr. Model # 14-128-4
  • Catalog Page # N/A
  • UNSPSC # 15101505
Diesel Fuel Conditioner,Liquid,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diesel Fuel Conditioner
  • Type Liquid
  • Container Size 1 gal.
  • Boiling Point (F) 366
  • VOC Content 0
  • Dissolves Gelled Fuel
  • For Use With Diesel Fuel
  • Application Cleans Fuel Injectors and Carburetors
  • Includes Fuel Conditioner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.