TP
B/A PRODUCTS CO.

Chain Sling, 5/8"22, 600Lb, 2Ft.

  • Item # 3WZA9
  • My Part #
  • Mfr. Model # G10-58FH1
  • Catalog Page # N/A
  • UNSPSC # 31151601
Chain Sling, 5/8"22, 600Lb, 2Ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Chains and Cables

$377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Chain Slings
  • Size 5/8"
  • Rated Capacity 22,600 lb.
  • Working Lifting Limit 22,600 lb.
  • Length 2 ft.
  • Grade 100
  • Hook Type SOF
  • Color Black Oxide Chain Painted Hooks
  • Features D.O.T. approved Grade 70 chain Tagged-ECT
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms