Navigation Menu New

Access My Account, Order History, Lists and more here.

53YJ84 C300 UNSPSC # 41111507

Bench Scale: 100 lb Wt Capacity, 19 3/4 in Weighing Surface Dp, kg/lb, 0.02 lb, LCD

  • Item # 53YJ84
  • Mfr. Model # C300
  • UNSPSC # 41111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Platform counting bench scales have a large platform for weighing more items and larger packages than compact counting scales. These scales can also be used to count the number of items being weighed by sampling an individual item and calculating the total quantity. The LCD and LED display is located above the scale on an extended removable neck pole.

Tap image to zoom.

Roll over image to zoom.

Bench Scale: 100 lb Wt Capacity, 19 3/4 in Weighing Surface Dp, kg/lb, 0.02 lb, LCD

  • Item # 53YJ84
  • Mfr. Model # C300
  • UNSPSC # 41111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Platform counting bench scales have a large platform for weighing more items and larger packages than compact counting scales. These scales can also be used to count the number of items being weighed by sampling an individual item and calculating the total quantity. The LCD and LED display is located above the scale on an extended removable neck pole.

Technical Specs

  • Item Bench Scale
  • Scale Application Packaging
  • Scale Type Bench
  • Scale Display LCD
  • Weighing Surface Depth 19 3/4 in
  • Weighing Surface Width 15 3/4 in
  • Weight Capacity 100 lb
  • Weighing Units kg, lb
  • Scale Graduations 0.02 lb
  • Overall Width 15 3/4 in
  • Overall Depth 24 1/2 in
  • Overall Height 24 1/2 in
  • Accuracy 0.02%
  • Weighing Surface Height 5 in
  • Basic Power Source Battery/Electric
  • Bench Scale Type General Purpose
  • Display Type LCD
  • Scale Functions Backlit LCD Display
  • Scale Features SS Platter
  • Scale Use Location Factory Floor, Shipping
  • Washdown No
  • Number of Display Characters 6
  • Interface RS232
  • Color Silver
  • Calibration Certificate No Certificate
  • Display Character Height 2 in
  • Voltage 120V AC
  • Standards NTEP
  • Battery Type Sealed Lead Acid
  • Batteries Included Yes
  • Batteries Required No
  • Weighing Surface Material Stainless Steel
  • Body Material Painted Steel
  • Includes AC Line Cord, Indicator, Platform, RS232, Rechargeable Battery
  • Green Environmental Attribute Product is Rechargeable

Platform counting bench scales have a large platform for weighing more items and larger packages than compact counting scales. These scales can also be used to count the number of items being weighed by sampling an individual item and calculating the total quantity. The LCD and LED display is located above the scale on an extended removable neck pole.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted in certain states. View all states.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top