Skip Content

 
B-TEK

Floor Scale Platform

Floor Scale Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bench Scales 
  • Item Floor Scale Platform 
  • Capacity 4500kg/10000 lb. 
Digital/Mechanical
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Digital/Mechanical
Weighing Surface Depth
Weighing Surface Width
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
BT-F-6060C
60"
60"
60"
60"
4-1/2"

$1,915.00 / each

Enter location to check availability
Catalog Page #  2010 

Price $1,915.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Floor Scale Platform
  • Capacity 4500kg/10000 lb.
  • Weighing Surface Depth 60"
  • Weighing Surface Width 60"
  • Overall Length 60"
  • Overall Width 60"
  • Overall Height 4-1/2"
BT-F-4848C
Digital
48"
48"
48"
48"
4"

$1,640.00 / each

Enter location to check availability
Catalog Page #  2010 

Price $1,640.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Floor Scale Platform
  • Digital/Mechanical Digital
  • Capacity 4500kg/10000 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms