Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
B-TEK

Digital LCD Indicator

  • Item # 36D849
  • My Part #
  • Mfr. Model # BT-FK-450
  • Catalog Page # 1426
  • UNSPSC # 41111509
Digital LCD Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The B-TEK weight indicator display is ideal for general weighting and simple counting applications. Ideal for bench and floor scale applications. Features a stainless steel housing with a large backlit LCD display, raised tactile buttons, built-in rechargeable battery, and simple operation. Swivel brace for desk or wall mounting.

View More

Technical Specs

  • Scale Sub-Category Indicator
  • Scale Item Indicator
  • Digital/Mechanical Digital
  • Scale Graduations 0.1 lb.
  • Scale Display LCD
  • Overall Length 7"
  • Overall Width 9"
  • Overall Height 12"
  • Application Modes Lb, Oz, G, Kg
  • Power Unit 110 VAC
  • Scale Connection Ports RS-232, Ethernet
  • Housing Material Stainless Steel
  • Standards NTEP
  • Includes Bracket And Plug
  • For Use With Scale Platform
  • Weighing Units g,kg,lb.,oz.
  • Washdown Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.