Skip Content

NC
B-TEK

10,000 lb. Digital LCD Floor Scale with Remote Indicator

  • Item # 49AX38
  • My Part #
  • Mfr. Model # BT-F-4848C-I
  • Catalog Page # N/A
  • UNSPSC # 41111509
10,000 lb. Digital LCD Floor Scale with Remote Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,046.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 315.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 10,000 lb.
  • Scale Graduations 1 lb.
  • Scale Display LCD
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4-1/2"
  • Application Modes Heavy Industrial
  • Power Unit AC Adapter, Rechargeable Battery
  • Scale Connection Ports RS-232
  • Platform Material Carbon Steel
  • Housing Material Carbon Steel
  • Standards NTEP
  • Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.