Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

B & P MANUFACTURING

Telescoping Hand Truck, Single Grip, 300 lb. Overall Height 55"

  • Item# 5EPL1
  • Mfr. Model# HTA-12
  • Catalog Page# N/A
  • UNSPSC# 24101504
Telescoping Hand Truck, Single Grip, 300 lb. Overall Height 55" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telescoping Hand Truck
  • Load Capacity 300 lb.
  • Overall Height 55"
  • Overall Width 18"
  • Overall Depth 16"
  • Noseplate Width 9"
  • Noseplate Depth 14"
  • Wheel Type Balloon Cushion
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Wheel Bearings Ball
  • Material Aluminum/Steel
  • Color Silver/Black
  • Finish Painted
  • For Use With Material Handling
  • Includes Steel Nose Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms