Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
B & P MANUFACTURING

Platform Truck, Smooth Plate Deck, 60x30

  • Item# 24L338
  • Mfr. Model# PTF3060S-150-850
  • Catalog Page# N/A
  • UNSPSC# 24101505
Platform Truck,Smooth Plate Deck,60x30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Handle Type Loop
  • Overall Height 41"
  • Overall Length 60"
  • Overall Width 30"
  • Caster Wheel Material Rubber
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 8"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 2-1/2"
  • Frame Material Aluminum
  • Includes 4 Casters, 2 Swivel and 2 Rigid
  • Handle Pocket Location Dual Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.