Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

B & P MANUFACTURING

Fold Down Snack Truck, Single Grip, 200 lb. Overall Height 73"

  • Item# 5EPK4
  • Mfr. Model# HTA-10
  • Catalog Page# 1462
  • UNSPSC# 24101504
Fold Down Snack Truck, Single Grip, 200 lb. Overall Height 73" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $595.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snack Trucks
• Magliner® truck has mold-on rubber wheels B & P Manufacturing trucks have 8" balloon cushion wheels Noseplate dimensions: 7-1/2"D x 14"W
Lightweight, extruded aluminum construction. Folding nose latch keeps both the handle and nose in the upright position.

View More

Technical Specs

  • Item Fold Down Snack Truck
  • Load Capacity 200 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 73"
  • Overall Width 17-1/2"
  • Overall Depth 16"
  • Noseplate Width 14"
  • Noseplate Depth 7-1/2"
  • Wheel Type Balloon Cushion
  • Wheel Width 2-1/8"
  • Wheel Diameter 8"
  • Wheel Bearings Ball
  • Material Aluminum
  • Color Silver
  • Finish Polished
  • For Use With Material Handling
  • Includes Folding Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.