Skip Content


Convertible Hand Truck, Dual Grip, 600 lb., Overall Height 52"

  • Item # 5EPL0
  • My Part #
  • Mfr. Model # B70E-C6-D5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Cnvrtbl Hnd Trck,600 lb.,52 x 20" close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $438.30 / each

Web Price $487.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1200 lb.
  • Vertical Load Cap. 600 lb.
  • Hand Truck Handle Type Continuous Frame Dual Pin
  • Overall Height 52"
  • Overall Width 20"
  • Overall Depth 43"
  • Noseplate Depth 9"
  • Noseplate Width 18"
  • Folded Height 52"
  • Platform Size 38-1/4" x 20"
  • Folded Width 20"
  • Folded Depth 20"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Finish Shiney Aluminum
  • Wheel Material Rubber
  • Caster Type Swivel
  • Caster Material TPR
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.