Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
B & P MANUFACTURING

Convertible Hand Truck, Continuous Loop, 600 lb., Overall Height 61-1/2"

  • Item # 5EPK9
  • Mfr. Model # A13-B81-C6-D5
  • Catalog Page # 1216
  • UNSPSC # 24101504
Convertible Hand Truck, Continuous Loop, 600 lb., Overall Height 61-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $597.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1200 lb.
  • Vertical Load Cap. 600 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 61-1/2"
  • Overall Width 20"
  • Overall Depth 56"
  • Noseplate Depth 9"
  • Noseplate Width 18"
  • Folded Height 61-1/2"
  • Platform Size 51-1/2" x 20"
  • Folded Width 20"
  • Folded Depth 20"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Finish Shiney Aluminum
  • Wheel Material Rubber
  • Caster Type Swivel
  • Caster Material TPR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.