Skip Content

DG
B & P MANUFACTURING

14 ft. x 26" Non-Skid Walk Ramp; Load Capacity: 1200 lb., Service Height Range: 6 to 56"

  • Item # 4YFR2
  • My Part #
  • Mfr. Model # PRP-2614-A
  • Catalog Page # N/A
  • UNSPSC # 24101803
Walk Ramp,Apron End,1200lb,26 In x 14 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Walk Ramp
  • End Style Apron End
  • Load Capacity 1200 lb.
  • Service Height Range 6 to 56"
  • Overall Length 14 ft.
  • Overall Width 26"
  • Material Aluminum
  • Deck Non-Skid
  • Side Rail Height 3-3/4"
  • Net Weight 96 lb.
  • Includes Safety Chains
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms