Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

B & P MANUFACTURING

Walk Ramp, 1000 lb. Load Capacity, 28" Overall Width, 16 ft. Overall Length

  • Item# 4YFN5
  • Mfr. Model# PRP-2816-F
  • Catalog Page# N/A
  • UNSPSC# 24101803
Walk Ramp, 1000 lb. Load Capacity, 28" Overall Width, 16 ft. Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Walk Ramps

Technical Specs

  • Item Walk Ramp
  • End Style Hook End
  • Load Capacity 1000 lb.
  • Service Height Range 6 to 64"
  • Overall Length 16 ft.
  • Overall Width 28"
  • Material Aluminum
  • Deck Non-Skid
  • Side Rail Height 3-3/4"
  • Net Weight 115 lb.
  • Includes Steel Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms