Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
B-LINE by Eaton

Plastic Communication Mounting Bracket, For Use With Low Voltage Class 2 Outlets

  • Item# 4RHJ1
  • Mfr. Model# BB10P
  • Catalog Page# 412
  • UNSPSC# 39121303
Plastic Communication Mounting Bracket, For Use With Low Voltage Class 2 Outlets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bracket replaces electrical box in Class 2 low voltage installations. It provides an attachment base for low voltage outlets. The design eliminates sharp edges from the bracket.

View More

Technical Specs

  • Item Communication Mounting Bracket
  • Sub-Category Mounting Accessories
  • Material Plastic
  • Color Orange
  • For Use With Low Voltage Class 2 Outlets
  • Function Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4" to 1 1/4" Drywall or Paneling
  • Number of Gangs 1
  • Standards UL/CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.