Skip Content

NC
B&K PRECISION

Signal Generator,Fnction/Arbitrary,5MHz

  • Item # 20RF04
  • My Part #
  • Mfr. Model # 4052
  • Catalog Page # N/A
  • UNSPSC # 41115320
Signal Generator,Fnction/Arbitrary,5MHz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $574.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Generates stable sine and square, triangle, ramp, and pulse. Large, 3.5” LCD color display with waveform preview. Designed with AM/DSB-AM/ASK/FM/FSK/PM/PWM modulation functions. Also features internal/external triggering, gate and burst mode, and standard USB and optional GPIB interface.

View More

Technical Specs

  • Item Signal Generator
  • Type Function/Arbitrary Waveform
  • Sine Wave Range 1 uHz to 5 MHz
  • Square Wave Range 0.01 Hz to 5 MHz
  • Other Waveform Range 1 micron Hz to 300 kHz (Triangle, Ramp), 500 micron Hz to 5 MHz (Pulse)
  • Sine Wave Distortion DC-1 MHz, Less Than -60dBc, 1 MHz-5 MHz, Less Than -53dBc, 5 MHz-25 MHz, Less Than -35dBc, 25 MHz-50 MHz, Less Than -32dBc
  • Sq. Wave Rise/Fall Time (nS) Less Than 12 ns (10%-90%) At Full Amplitude Into 50 ohm
  • Output Amplitude (Channel 1) 2mV p-p-10V p-p Into 50 ohm (4mV p-p-20V p-p Into Open Circuit), Less Than or Equal to 10 MHz, 2mV p-p-5V p-p Into 50 ohm (4mV p-p-10V p-p Into Open Circuit), Greater Than 10 MHz, (Channel 2) 2mV p-p-3V p-p Into 50 ohm (4mV p-p-6V p-p Into Open Circuit)
  • Impedance (Ohms) 50
  • Output Attenuation +/- 0.3dB
  • Sweep Linear and Logarithmic, Up or Down
  • Sweep Type Continuous, Triggered, Gate or Burst
  • Sweep Range Waveform Range Dependent
  • Sweep Rate 1 msec to 500 sec.
  • AM Modulation Internal and External
  • FM Modulation Internal and External
  • Other Types of Modulation PM, ASK, FSK, DSB-AM, PWM
  • Frequency Dial Accuracy (%) 0 to 100
  • Sine/Square Wave Accuracy +/- 50 ppm (90 days), +/- 100 ppm (1 yr.)
  • Display 3.5" Color LCD
  • Power Source AC Line Input (110V-220V, 50/60 Hz)
  • Special Features Two Independent Channels with Individual Output On/Off Buttons, Gate and Burst Mode, GPIB Connectivity with Optional USB-To-GPIB Adapter (AK 40g), Arbitrary Waveform Editing Software Provided, Short Circuit Protection On Output
  • Interface USB, GPIB (with Optional Adapter)
  • Includes Getting Started Manual, Full Instruction Manual On CD, AC Power Cord, USB Type A-To-Type B Cable, Certificate of Calibration
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.