Skip Content

NC
B&K PRECISION

Programmable DC Power Supply,Digital

  • Item # 20RF02
  • My Part #
  • Mfr. Model # 1696
  • Catalog Page # 576
  • UNSPSC # 39121004
Programmable DC Power Supply,Digital close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $442.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.89 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 16 programmable preset outputs and Output On/Off control. Reverse polarity and overload protection. Parallel or series connection with in-case calibration. Selectable 10mV/10mA resolution. Load regulation. Includes RS-232-to-TTL cable and software.

View More

Technical Specs

  • Item Programmable DC Power Supply
  • Output Volts (DC) 1 to 20
  • Output Current (Amps) 0 to 9.99
  • Current Limits 0% to 100%
  • Ripple Volts Regulation 25mV, Less Than 10mV RMS
  • Line Volts Regulation 50mV
  • Load Regulation 0.5% + 200mV
  • Line Regulation 50mV
  • Meter Type Digital
  • Input Voltage 90 to 265
  • Input Frequency (Hz) 50 to 60
  • Protection Over Voltage
  • Connection Parallel or Series
  • Display 4 Digit LCD
  • Includes PC Software, RS-232 Cable, User Manual, Power Cord
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.