TP
B&K PRECISION

Programmable DC Electronic Load, 600 W

  • Item # 4NZA4
  • My Part #
  • Mfr. Model # 8512
  • Catalog Page # N/A
  • UNSPSC # 41113616
Programmable DC Electronic Load, 600 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,956.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DC Electronic Loads
0.1V min. operating voltage 5mO min. input resistance Overcurrent, overvoltage, overpower, and overtemperature protection Trigger events created by front keypad, back TTL signal, or software Operating modes include CC, CV, CR, CP Battery test mode (provides Ah rating)
Units can operate in constant current, constant resistance, constant voltage, and constant power modes, in parallel or series. Capable of saving up to 400 measurements. Battery test mode provides A/hr. rating. Include RS-232 to TTL cable, USB to TTL cable, and software.

View More

Technical Specs

  • Item Programmable DC Electronic Load
  • Voltage Range 0.1 to 500 V
  • Current Range 0 to 240 A
  • Power 600 W
  • Load Regulation CV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS
  • Special Features Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
  • Includes RS232 to TTL Serial Converter, Software and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.