Navigation Menu New

Access My Account, Order History, Lists and more here.

55GZ11 DAS240-BAT UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Paperless Recorder, 20 Channels

  • Item # 55GZ11
  • Mfr. Model # DAS240-BAT
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Technical Specs

  • Item Paperless Recorder
  • Voltage Range 0-100mV DC
  • Current Range 4-20mADC
  • Thermocouple Type J, K, T, S, B, E, N, C, L
  • RTD Type 100 Ohm Pt 100, 100 Ohm Pt 1000, 2 or 3 Wire
  • Temp. Range -418 Degrees to 4308 Degrees F
  • Display Color LCD
  • Channels 20
  • Memory Size Up to 32 GB Compact Flash
  • Power Source 100 to 240V AC
  • Characteristics Touchscreen Display, Universal Inputs, Internal Solid State Memory, Fast Recording Interval, Alarm Output, Multiple Remote Interfaces, Free Operating Software
  • Includes AC Adapter, Measurement Module Connection Cable, Shoulder Strap, Stylus, Soft Wipe, Screwdriver, Calibration Certificate
  • Manufacturers Warranty Length 2 yr
Back to Top