DV
B&K PRECISION

Dipole Antenna, 0.8 to 1 G Hz

  • Item # 4NZD1
  • My Part #
  • Mfr. Model # AN 301
  • Catalog Page # N/A
  • UNSPSC # 41115403
Dipole Antenna, 0.8 to 1 G Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dipole Antenna
  • Frequency Range (Hz) 0.8 to 1 G
  • For Use With 2650, 2652 and 2658 Spectrum Analyzers
How can we improve our Technical Specifications?

Compliance and Restrictions

None