Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
B&K PRECISION

DC Pwr Sply 0-35V, 6A / 35-70V, 3A

  • Item # 46F054
  • My Part #
  • Mfr. Model # 9183
  • Catalog Page # N/A
  • UNSPSC # 39121004
DC Pwr Sply 0-35V, 6A / 35-70V, 3A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) Low Range: 0-35V; High Range: 0-70V
  • Output Current (Amps) Low Range: 0-6A; High Range: 0-3A
  • Current Limits Constant Current Operation
  • Ripple Volts Regulation Greater Than or Equal 0.5 mVrms / 5 mVpp
  • Line Volts Regulation Greater Than or Equal 0.01 %+1mV
  • Load Regulation Greater Than or Equal 0.01 %+1 mV
  • Line Regulation Greater Than or Equal 0.01 %+1 mV
  • Meter Type Digital
  • Input Voltage 115/230 VAC +/- 10%
  • Input Frequency (Hz) 47 to 63 Hz
  • Protection Overvoltage and Overcurrent Protection, Including Keylock Function
  • Connection Banana Plug
  • Display Digital
  • Includes User Manual, AC Power Ccord, USB Cable, Line Fuse, Test Report
  • Manufacturers Warranty Length 3 yr.
  • Calibration Certificate Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products