ST
B/A PRODUCTS CO.

Tie Down Strap, 27 ftL x 2 inW, 3,300 lb Load Limit, Adjustment: Ratchet

  • Item # 9XHC4
  • My Part #
  • Mfr. Model # 38-TYC20
  • Catalog Page # N/A
  • UNSPSC # 24102101
Tie Down Strap, 27 ftL x 2 inW, 3,300 lb Load Limit, Adjustment: Ratchet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$48.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 27 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 3,300 lb
  • Breaking Strength 10,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type Flat Hook
  • For Use With Universal cargo tie down
  • Standards WSTDA-T-1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products