Navigation Menu New

Access My Account, Order History, Lists and more here.

9XGR9 38-TYC21 UNSPSC # 24102101

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 27 ftL x 2 inW, 3,300 lb Load Limit, Adjustment: Ratchet

  • Item # 9XGR9
  • Mfr. Model # 38-TYC21
  • UNSPSC # 24102101
  • Catalog Page # N/A

This tie-down strap is designed to help secure items in trailer/towing applications.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 27 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 3,300 lb
  • Breaking Strength 10,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type Grab Hook and Chain Anchor
  • For Use With Universal cargo tie down
  • Includes 3/8 in x 15 in Grade 40 Chains
  • Standards WSTDA-T-1

This tie-down strap is designed to help secure items in trailer/towing applications.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top