Navigation Menu New

Access My Account, Order History, Lists and more here.

3MLY5 38-TYS27 UNSPSC # 31151903

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 6 ftL x 2 inW, 2,000 lb Load Limit, Adjustment: Ratchet

  • Item # 3MLY5
  • Mfr. Model # 38-TYS27
  • UNSPSC # 31151903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This tie-down strap is designed to help secure items in trailer/towing applications.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 6 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 2,000 lb
  • Breaking Strength 6,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type Flat Snap Hook
  • For Use With Car Carrier Flat Bed Tow Truck
  • Standards WSTDA-T-1

This tie-down strap is designed to help secure items in trailer/towing applications.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top