Navigation Menu New

Access My Account, Order History, Lists and more here.

3LLU5 38-TYS36B UNSPSC # 31151903

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 10 ftL x 2 inW, 3,300 lb Load Limit, Adjustment: Ratchet

  • Item # 3LLU5
  • Mfr. Model # 38-TYS36B
  • UNSPSC # 31151903
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This tie-down strap is designed to help secure items in trailer/towing applications.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 10 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 3,300 lb
  • Breaking Strength 10,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type Triangle Ring
  • For Use With Car Carrier Flat Bed Tow Truck
  • Standards WSTDA-T-1

This tie-down strap is designed to help secure items in trailer/towing applications.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top