Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
B/A PRODUCTS CO.

5-3/16"L Swageless Jointer, 1/4" Cable Size

  • Item # 13H984
  • My Part #
  • Mfr. Model # 4-334B
  • Catalog Page # N/A
  • UNSPSC # 31162805
5-3/16"L Swageless Jointer, 1/4" Cable Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The swageless turnbuckle with fix jaw from B/A PRODUCTS is designed for use with stainless steel, steel core wire rope only. Type 316 stainless steel construction.

Note: For decorative and architectural use only. Do not use for overhead lifting, supporting a load in any way, pulling, or on winch lines.

View More

Technical Specs

  • Item Swageless Jointer
  • Cable Size 1/4"
  • Overall Length 5-3/16"
  • Material 316 Stainless Steel
  • For Use With Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.