Skip Content


Swage Stud,External Thread,1/4 In

  • Item # 13H960
  • My Part #
  • Mfr. Model # 4-327J
  • Catalog Page # N/A
  • UNSPSC # 31163102
Swage Stud,External Thread,1/4 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The swage marine eye fitting from B/A PRODUCTS requires machine or roller swaged 3 times, first at the top, second at the bottom, and third in the middle. Type 316 stainless steel construction. Use with stainless steel, steel core wire rope only.

Note: For decorative and architectural use only. Do not use for overhead lifting, supporting a load in any way, pulling, or on winch lines.

View More

Technical Specs

  • Item Swage Stud
  • Thread External
  • Thread Direction Right Hand
  • Cable Size 1/4"
  • Thread Size 3/8-16
  • After Swage Dia. 7/16"
  • Thread Length 2-13/16"
  • Material 316 Stainless Steel
  • For Use With Cable
  • Includes Nut
How can we improve our Technical Specifications?

Compliance and Restrictions