Skip Content

DV
B/A PRODUCTS CO.

Swage Stud,External Thread LH,5/32 In

  • Item # 13H949
  • My Part #
  • Mfr. Model # 4-328C
  • Catalog Page # N/A
  • UNSPSC # 31163102
Swage Stud,External Thread LH,5/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The swage marine eye fitting from B/A PRODUCTS requires machine or roller swaged 3 times, first at the top, second at the bottom, and third in the middle. Type 316 stainless steel construction. Use with stainless steel, steel core wire rope only.

Note: For decorative and architectural use only. Do not use for overhead lifting, supporting a load in any way, pulling, or on winch lines.

View More

Technical Specs

  • Item Swage Stud
  • Thread External
  • Thread Direction Left Hand
  • Cable Size 5/32"
  • Thread Size 1/4-20
  • After Swage Dia. 1/4"
  • Thread Length 2-1/16"
  • Material 316 Stainless Steel
  • For Use With Cable
  • Includes Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None