Navigation Menu New

Access My Account, Order History, Lists and more here.

9XJ42 11-38G4SHL UNSPSC # 31162412

Slip Hook, Alloy Steel, 40 Grade, Clevis, 3/8 in Trade Size, 5,400 lb Working Load Limit

  • Item # 9XJ42
  • Mfr. Model # 11-38G4SHL
  • UNSPSC # 31162412
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Slip Hook, Alloy Steel, 40 Grade, Clevis, 3/8 in Trade Size, 5,400 lb Working Load Limit

  • Item # 9XJ42
  • Mfr. Model # 11-38G4SHL
  • UNSPSC # 31162412
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 40
  • Hook Attachment Type Clevis
  • Trade Size 3/8 in
  • Working Load Limit 5,400 lb
  • Hook Opening 15/16 in
  • Hook Reach Length 5 1/4 in
  • Clevis Pin Diameter 15/32 in
  • Clevis Inside Width 19/32 in
  • Bolt Size 15/32 in
  • Color Natural
  • Finish Natural
  • For Use With Grade 40 Chain or less
  • Includes Latch

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top