ST
B/A PRODUCTS CO.

G70 Latched Hook Chain w/Plain End,12'L

  • Item # 3YFW6
  • My Part #
  • Mfr. Model # N711-3212
  • Catalog Page # 1108
  • UNSPSC # 31151601
G70 Latched Hook Chain w/Plain End,12'L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety chain with slip hook can be used as a secondary means of attaching a trailer to a vehicle in case it comes off the ball. Yellow zinc color.

View More

Technical Specs

  • Item Safety Chain
  • Size 5/16"
  • Rated Capacity 4700 lb.
  • Working Lifting Limit 4700 lb.
  • Length 12 ft.
  • Grade 70
  • Hook Type SLIP
  • Color Yellow Zinc
  • Features Tagged with grade and WLL DOT approved Grade 70 chain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.