Skip Content

TP
B/A PRODUCTS CO.

10 ft. Grab Hook Each End Chain Sling, Grade 120 Steel , Number of Sling Legs: 1

  • Item # 3YGH2
  • My Part #
  • Mfr. Model # G12-1210SGG
  • Catalog Page # N/A
  • UNSPSC # 31151601
Chain Sling,G120,SGG,Steel,10 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $807.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chain Sling
  • Grade 120
  • Number of Sling Legs 1
  • Chain Size 1/2"
  • Sling Capacity @ 60 Degrees 17,900 lb.
  • Sling Capacity @ 90 Degrees 17,900 lb.
  • Sling Type Grab Hook Each End
  • Hook Opening 43/64"
  • Length of Sling Leg 9.5 ft.
  • Color Blue
  • Finish Powder Coated
  • Sling Length 10 ft.
  • Standards OSHA; Overhead Lifting Approved
  • Includes Grab Hook on Each End of Chain
  • Sling Material Steel
  • Sling Hardware Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.