Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Audio-Visual Cart w/Electric, 300 lb. Load Capacity, Thermoplastic Resin Shelf Material

  • Item# 13W593
  • Mfr. Model# WT34CE
  • Catalog Page# 1449
  • Catalog Group# D5669
  • UNSPSC# 24101501
Audio-Visual Cart w/Electric, 300 lb. Load Capacity, Thermoplastic Resin Shelf Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Audio-Visual Cart w/Electric
  • Load Capacity 300 lb.
  • Shelf Material Thermoplastic Resin
  • Leg Material Thermoplastic Resin
  • Cabinet Material 20 ga. Steel
  • Shelf Color Orange
  • Leg Color Black
  • Cabinet Color Black
  • Overall Length 18"
  • Overall Width 24"
  • Overall Height 34"
  • Number of Shelves 3
  • Caster Size 4"
  • Caster Type (4) Swivel, (2) with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 67 lb.
  • Number of Outlets 3
  • Cord Length 15 ft.
  • Distance Between Top and Middle Shelf 8"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Shelf Length 18"
  • Shelf Width 24"
  • Lip Height 1/4"
  • Handle Molded Into Top Shelf
  • Includes Locking Cabinet with (2) Keys, Cord Management Wrap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms