NC
ATLANTIC METAL

Storage Cabinet, 22 ga., 29 In. H, 36 In. W

  • Item # 3CRX1
  • My Part #
  • Mfr. Model # BA1S361829-07
  • Catalog Page # 1346
  • UNSPSC # 24112401
Storage Cabinet, 22 ga., 29 In. H, 36 In. W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Storage Cabinets

$347.20 / each Offer Ends 10/31/19

Web Price $434.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Storage Cabinet
  • Type Sliding Door
  • Series Elite
  • Height 29"
  • Width 36"
  • Depth 18"
  • Color Putty
  • Material Welded Steel
  • Number of Shelves 2
  • Number of Drawers 0
  • Configuration Double Door
  • Doors Yes
  • Handle 3-Point Swing
  • Assembly Assembled
  • Standards ANSI/BIFMA
  • Includes (2) Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products