TP
ATLANTIC METAL

36" x 18" x 72" System Series Combination Cabinet, Putty

  • Item # 3CTN6
  • My Part #
  • Mfr. Model # BD30361872-07
  • Catalog Page # N/A
  • Catalog Group # F7654
  • UNSPSC # 56101507
36" x 18" x 72" System Series Combination Cabinet, Putty close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Combination File Cabinets

$604.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 155.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Combination Cabinet
  • Type Assembled
  • Series System
  • File Size Letter/Legal
  • Number of Shelves 4
  • Number of Drawers 1
  • Configuration Bookcase/File Drawer
  • Overall Width 36"
  • Overall Height 72"
  • Overall Depth 18"
  • Color Putty
  • Material Welded Steel
  • Handle Full Pull
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • Includes (3) Adjustable Shelves, Raised Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.