C3
ASSOCIATED EQUIP

Stranded Copper 25 ft. Plug-In, Standard Jaw Booster Cable, Black

  • Item # 3MKA5
  • My Part #
  • Mfr. Model # 6146
  • Catalog Page # 930
  • UNSPSC # 26111724
Stranded Copper 25 ft. Plug-In, Standard Jaw Booster Cable, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Jumper Cables

$1,235.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

Associated® Model 6146 tangle-free plug-in booster cables are designed as an extra-heavy-duty starting system for volume car starting in extremely cold climates. An anti-spark delay timer offers protection during hookup. The jumper cable system also features an isolated transformer, circuit breaker and polarity protection, and a heavy-duty stainless steel box.

View More

Technical Specs

  • Item Booster Cable
  • Type Stranded Copper
  • Copper (AWG/kcmil) 1
  • Cable Length (Ft.) 25
  • Cable Color Black
  • Max. Amps 800
  • Function Plug-In, Standard Jaw
  • Application Professional
  • Includes Flexi-Spring Insulated clamps, Polarized Stainless Steel Socket Box, Stop/Go Lite, LEXAN AN Connector, Tangle-free twin extruded cable,
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.