NC
ASSOCIATED

Battery Tester, 14-3/4"D, 15" H, Steel, 15"W

  • Item # 444N40
  • My Part #
  • Mfr. Model # 7136R
  • Catalog Page # N/A
  • UNSPSC # 26111719
Battery Tester, 14-3/4"D, 15" H, Steel, 15"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Automotive Testing~Battery Testers


$1,824.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Battery Tester
  • Type Digital
  • Load Ranges 1000A
  • Voltage Range 6 to 12V
  • Works With 6V, 8V, 12V Batteries
  • Cold Cranking Amps 0 to 2000
  • Probe Clamps
  • Resolution High
  • Accuracy 1999 Cold Cranking Amps
  • Display Digital
  • Construction Steel
  • Height (In.) 15
  • Width (In.) 15
  • Depth (In.) 14-3/4
  • Includes (2) AWG 60" Leads
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • WARNING Cancer - www.P65Warnings.ca.gov