TP
ASP

Rolling Bag, Tactical, 18-1/2"Lx13-45/64"W

  • Item # 436K84
  • My Part #
  • Mfr. Model # 59506
  • Catalog Page # N/A
  • UNSPSC # 53121705
Rolling Bag, Tactical, 18-1/2"Lx13-45/64"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Assault Packs


$80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Rolling Bag
  • Type Tactical
  • Size 18-1/2" L x 13-45/64" W
  • Color Black
  • Material 420D Polyester
  • Length (In.) 18-1/2
  • Width (In.) 13-45/64
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 2
  • Closure Zipper
  • Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear
  • For Use With Accessories
  • Features Tough Ballistic Weave Fabric, ASP's Eagle Logo, Fully Lined, Stowed Away Tightly
  • Includes Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms