TP
ASP

Handcuffs, Hinge UltraCuff, Blk, 11oz, 2Pawl

  • Item # 436J60
  • My Part #
  • Mfr. Model # 46119
  • Catalog Page # N/A
  • UNSPSC # 46151601
Handcuffs, Hinge UltraCuff, Blk, 11oz, 2Pawl close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Handcuffs and Restraints


$74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.82 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Handcuffs
  • Type Hinge Ultra Cuff
  • Material 7075 Aluminum, Steel
  • Finish Anodized
  • Color Black
  • Inside Dia. 2-2/5" to 3-1/2"
  • Net Weight 11 oz.
  • Features Dual Keyway, Double Lock Indicator, Radiused Edges, Replaceable Lock Set, Compressed Cheek Plates, High Contact Bow, Deep Set Teeth, Nickel Plated Bow, (2) Pawl
  • Includes Pentagon Handcuff Key
  • For Use With Handcuffs
  • Standards NIJ Standard 0307.01
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms