DV
ASP

Baton Grip, Textured Finish, Black

  • Item # 436J93
  • My Part #
  • Mfr. Model # 35115
  • Catalog Page # N/A
  • UNSPSC # 49161707
Baton Grip, Textured Finish, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Baton Accessories

Technical Specs

  • Item Baton Grip
  • Color Black
  • Finish Textured
  • For Use With ASP F/T Series Batons
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov