Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Yellow Asbestos Disposal Bag, 55 gal. Capacity, 36" Width, 60" Length

  • Item# 3UAE7
  • Mfr. Model# 3UAE7
  • Catalog Page# 2256
  • Catalog Group# E7878
  • UNSPSC# 76101602
Yellow Asbestos Disposal Bag, 55 gal. Capacity, 36" Width, 60" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Asbestos Disposal Bags

Product Details

Asbestos Disposal Bags
Identifies and allows for safe handling and disposal. 6-mil thick.

View More

Technical Specs

  • Item Asbestos Disposal Bag
  • Capacity 55 gal.
  • Color Yellow
  • Width 36"
  • Length 60"
  • Thickness 6 mil
  • Legend Danger Contains Asbestos Fibers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None