TP
ASAHI

Ball Valve, PVDF, 2-Way, 1-Piece, Pipe Size 1", Tube Size 1", Connection Type Socket

  • Item # 49FA95
  • My Part #
  • Mfr. Model # 1627010
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,  PVDF,  2-Way,  1-Piece,  Pipe Size 1",  Tube Size 1",  Connection Type Socket close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Shut-Off Valves~Ball Valves


$418.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-Way Valve can be used to control or regulate the flow of water through a pipe. It features an inlet port and an outlet port.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVDF
  • Body Style 2-Way
  • General Connection Type Socket
  • Valve Structure 1-Piece
  • Pipe Size 1"
  • Tube Size 1"
  • Connection Type Socket
  • Port Full
  • Max. Pressure 230 psi CWP
  • Temp. Range -5 Degrees to 210 Degrees F
  • Ball Material PVDF
  • Seat Material PTFE
  • Stem Type 1-Piece Stem
  • Handle Type Tee
  • Handle Material ABS
  • Stem Material PVDF
  • Body Seal Material FKM
  • Features True Union Design
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms