Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Pink Color Antistatic Bubble Bags, 17-1/2" Length, 15" Width, 3/16" Bubble Height

  • Item# 5VFA8
  • Mfr. Model# 5VFA8
  • Catalog Page# N/A
  • UNSPSC# 24141601
Pink Color Antistatic Bubble Bags, 17-1/2" Length, 15" Width, 3/16" Bubble Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antistatic Bubble Bags
  • Closure Self Sealing
  • Length 17-1/2"
  • Width 15"
  • Bubble Height 3/16"
  • Color Pink
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms