Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Anti-Slip Stair Tread, 48" Length, 11-3/4" Width, Diamond Tread Pattern

  • Item# 1ZDZ3
  • Mfr. Model# 1ZDZ3
  • Catalog Page# N/A
  • UNSPSC# 30103201
Anti-Slip Stair Tread, 48" Length, 11-3/4" Width, Diamond Tread Pattern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Deck Span®
1-pc. construction offers outstanding load-carrying capabilities. Slip resistance in all directions. Self-framing diamond surface pattern with relief holes, allows passage of light and waste materials.
Stair Treads

View More

Technical Specs

  • Item Anti-Slip Stair Tread
  • Tread Pattern Diamond
  • Material Steel
  • Gauge 14
  • Length 48"
  • Width 11-3/4"
  • Height 2"
  • Finish Pregalvanized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms