ST
ANDERSEN

17.75" x 14" Rear Mat Set of 2, Charcoal

  • Item # 3VTA2
  • My Part #
  • Mfr. Model # 03180000000070
  • Catalog Page # N/A
  • UNSPSC # 52101511
17.75" x 14" Rear Mat Set of 2, Charcoal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Interior~Floor Mats


$33.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rearmat set of 2 auto-ready interior mats from The Andersen Company help keep your vehicle clean by protecting it from daily wear and tear, giving you a more attractive and comfortable ride.

• Charcoal color mats fit most domestic autos
• Professional-quality rubber mats help resist fluid and debris"

View More

Technical Specs

  • Item Rear Mat Set of 2
  • Material SBR Rubber
  • Color Charcoal
  • Length (In.) 17.75
  • Width (In.) 14
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products