Skip Content

 
TM
GRAINGER APPROVED

Alloy Steel Socket Head Cap Screw

Alloy Steel Socket Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • System of Measurement Inch 
  • Material Alloy Steel 
  • Thread Direction Right Hand 
Head Type
Please Select
Thread Dia.
Please Select
Thread Size
Please Select
Finish
Please Select
Thread Type
Please Select
Length under Head
Please Select
Dia./Thread Size
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
366 Products
Compare /
Item #
Mfr.
Model #
Head Type
Thread Dia.
Thread Size
Finish
Thread Type
Length under Head
Dia./Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
1TLF9
Button
#10
24
Zinc-Plated
Coarse
3/8"
#10-24

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $20.30 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size #10-24
1TLG1
Button
#10
24
Zinc-Plated
Coarse
1/2"
#10-24

$11.65 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.65 / pkg. of 50

Price $22.80 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #10-24
1TLG2
Button
#10
24
Zinc-Plated
Coarse
5/8"
#10-24

$2.97 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.97 / pkg. of 50

Price $22.99 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5/8"
  • Dia./Thread Size #10-24
1TLG3
Button
#10
24
Zinc-Plated
Coarse
3/4"
#10-24

$3.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $24.36 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size #10-24
1BY25
Button
#10
32
Black Oxide
Fine
1-1/2"
#10-32

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $32.05 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1-1/2"
  • Dia./Thread Size #10-32
1BE97
Button
#4
40
Black Oxide
Coarse
1/8"
#4-40

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $26.80 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/8"
  • Dia./Thread Size #4-40
1BU23
Button
#4
40
Black Oxide
Coarse
7/8"
#4-40

$0.26 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.26 / pkg. of 50

Price $23.84 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 7/8"
  • Dia./Thread Size #4-40
1BU25
Button
#4
40
Black Oxide
Coarse
1"
#4-40

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $23.49 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size #4-40
1TLE5
Button
#4
40
Zinc-Plated
Coarse
1/4"
#4-40

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $17.40 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #4-40
1TLE6
Button
#4
40
Zinc-Plated
Coarse
3/8"
#4-40

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $18.62 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size #4-40
1TLE7
Button
#4
40
Zinc-Plated
Coarse
1/2"
#4-40

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $19.03 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #4-40
1BU49
Button
#6
32
Black Oxide
Coarse
7/8"
#6-32

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $25.25 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 7/8"
  • Dia./Thread Size #6-32
1BU51
Button
#6
32
Black Oxide
Coarse
1"
#6-32

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $28.45 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size #6-32
1TLE8
Button
#6
32
Zinc-Plated
Coarse
1/4"
#6-32

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $18.95 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #6-32
1TLF2
Button
#6
32
Zinc-Plated
Coarse
5/8"
#6-32

$2.54 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.54 / pkg. of 50

Price $22.16 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5/8"
  • Dia./Thread Size #6-32
1BU72
Button
#8
32
Black Oxide
Coarse
1-1/4"
#8-32

$1.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $39.30 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #8
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/4"
  • Dia./Thread Size #8-32
1BU74
Button
#8
32
Black Oxide
Coarse
1-1/2"
#8-32

$1.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 25

Price $34.70 / pkg. of 25

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #8
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/2"
  • Dia./Thread Size #8-32
1TLF3
Button
#8
32
Zinc-Plated
Coarse
1/4"
#8-32

$2.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 50

Price $19.52 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #8
  • Thread Size 32
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #8-32
1TLF5
Button
#8
32
Zinc-Plated
Coarse
1/2"
#8-32

$3.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 50

Price $20.79 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #8
  • Thread Size 32
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #8-32
1TLF6
Button
#8
32
Zinc-Plated
Coarse
5/8"
#8-32

$2.68 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.68 / pkg. of 50

Price $22.22 / pkg. of 50

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. #8
  • Thread Size 32
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5/8"
  • Dia./Thread Size #8-32
201141-PG
Button
5/16"
18
Black Oxide
Coarse
1"
5/16"-18

$4.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 100

Price $37.20 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Thread Size 18
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size 5/16"-18
1XJV7
Button
5/16"
18
Zinc-Plated
Coarse
3/8"
5/16"-18

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $13.35 / pkg. of 25

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Thread Size 18
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size 5/16"-18
1XJV8
Button
5/16"
18
Zinc-Plated
Coarse
1/2"
5/16"-18

$7.49 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.49 / pkg. of 25

Price $13.72 / pkg. of 25

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Thread Size 18
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size 5/16"-18
1CA10
Button
5/16"
24
Black Oxide
Fine
1"
5/16"-24

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $32.45 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size 5/16"-24
201166-PG
Button
3/8"
16
Black Oxide
Coarse
1/2"
3/8"-16

$29.57 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.57 / pkg. of 100

Price $32.85 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 16
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size 3/8"-16
201171-PG
Button
3/8"
16
Black Oxide
Coarse
3/4"
3/8"-16

$5.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / pkg. of 100

Price $38.85 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 16
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size 3/8"-16
1XJW4
Button
3/8"
16
Zinc-Plated
Coarse
1/2"
3/8"-16

$3.59 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.59 / pkg. of 25

Price $19.58 / pkg. of 25

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 16
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size 3/8"-16
1XJW6
Button
3/8"
16
Zinc-Plated
Coarse
1"
3/8"-16

$4.97 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.97 / pkg. of 10

Price $9.22 / pkg. of 10

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 16
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size 3/8"-16
1XJW7
Button
3/8"
16
Zinc-Plated
Coarse
1-1/4"
3/8"-16

$5.52 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.52 / pkg. of 10

Price $10.35 / pkg. of 10

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 16
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/4"
  • Dia./Thread Size 3/8"-16
201179-PG
Button
3/8"
24
Black Oxide
Fine
1/2"
3/8"-24

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $40.65 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size 3/8"-24
201183-PG
Button
3/8"
24
Black Oxide
Fine
3/4"
3/8"-24

$6.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 100

Price $49.40 / pkg. of 100

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 3/8"
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size 3/8"-24
201202-PG
Button
1/2"
13
Black Oxide
Coarse
1"
1/2"-13

$3.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 25

Price $25.15 / pkg. of 25

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Thread Size 13
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size 1/2"-13
201220-PG
Button
5/8"
11
Black Oxide
Coarse
1-1/2"
5/8"-11

$2.90 / pkg. of 10

Enter location to check availability
Catalog Page #  2629 

Clearance Price $2.90 / pkg. of 10

Price $21.44 / pkg. of 10

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/8"
  • Thread Size 11
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/2"
  • Dia./Thread Size 5/8"-11
201223-PG
Button
5/8"
11
Black Oxide
Coarse
2"
5/8"-11

$3.60 / pkg. of 10

Enter location to check availability
Catalog Page #  2629 

Clearance Price $3.60 / pkg. of 10

Price $26.85 / pkg. of 10

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/8"
  • Thread Size 11
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 2"
  • Dia./Thread Size 5/8"-11
1XJX4
Button
5/8"
11
Zinc-Plated
Coarse
1"
5/8"-11

$2.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 5

Price $19.35 / pkg. of 5

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/8"
  • Thread Size 11
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size 5/8"-11
1XJX6
Button
5/8"
11
Zinc-Plated
Coarse
2"
5/8"-11

$0.46 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.46 / each

Price $4.66 / each

Technical Specs

  • Head Type Button
  • System of Measurement Inch
  • Thread Dia. 5/8"
  • Thread Size 11
  • Material Alloy Steel
  • Finish Zinc-Plated
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 2"
  • Dia./Thread Size 5/8"-11
211063-PG
Flat
#10
24
Black Oxide
Coarse
1/2"
#10-24

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.00 / pkg. of 100

Price $16.20 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #10-24
211067-PG
Flat
#10
24
Black Oxide
Coarse
3/4"
#10-24

$1.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.30 / pkg. of 100

Price $20.13 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size #10-24
211069-PG
Flat
#10
24
Black Oxide
Coarse
1"
#10-24

$1.40 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.40 / pkg. of 100

Price $18.86 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size #10-24
211071-PG
Flat
#10
24
Black Oxide
Coarse
1-1/4"
#10-24

$1.70 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.70 / pkg. of 100

Price $27.20 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/4"
  • Dia./Thread Size #10-24
211073-PG
Flat
#10
24
Black Oxide
Coarse
1-1/2"
#10-24

$2.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $2.30 / pkg. of 100

Price $35.00 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1-1/2"
  • Dia./Thread Size #10-24
MPB3568
Flat
#10
24
Chrome
Coarse
3/8"
#10-24

$1.85 / pkg. of 5

Enter location to check availability
Catalog Page #  2616 

Clearance Price $1.85 / pkg. of 5

Price $11.64 / pkg. of 5

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Chrome
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size #10-24
MPB3569
Flat
#10
24
Chrome
Coarse
5/8"
#10-24

$1.85 / pkg. of 5

Enter location to check availability
Catalog Page #  2616 

Clearance Price $1.85 / pkg. of 5

Price $11.22 / pkg. of 5

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 24
  • Material Alloy Steel
  • Finish Chrome
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5/8"
  • Dia./Thread Size #10-24
211077-PG
Flat
#10
32
Black Oxide
Fine
1/2"
#10-32

$1.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.10 / pkg. of 100

Price $11.37 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #10-32
211081-PG
Flat
#10
32
Black Oxide
Fine
3/4"
#10-32

$1.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.30 / pkg. of 100

Price $13.93 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size #10-32
721130-PG
Flat
#10
32
Black Oxide
Fine
7/8"
#10-32

$1.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.50 / pkg. of 100

Price $28.80 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 7/8"
  • Dia./Thread Size #10-32
211083-PG
Flat
#10
32
Black Oxide
Fine
1"
#10-32

$1.60 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.60 / pkg. of 100

Price $24.57 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size #10-32
211085-PG
Flat
#10
32
Black Oxide
Fine
1-1/4"
#10-32

$1.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.80 / pkg. of 100

Price $22.86 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1-1/4"
  • Dia./Thread Size #10-32
211087-PG
Flat
#10
32
Black Oxide
Fine
1-1/2"
#10-32

$2.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $2.30 / pkg. of 100

Price $30.60 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1-1/2"
  • Dia./Thread Size #10-32
MPB3570
Flat
#10
32
Chrome
Fine
1/4"
#10-32

$3.69 / pkg. of 5

Enter location to check availability
Catalog Page #  2616 

Clearance Price $3.69 / pkg. of 5

Price $11.31 / pkg. of 5

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #10
  • Thread Size 32
  • Material Alloy Steel
  • Finish Chrome
  • Thread Type Fine
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #10-32
211017-PG
Flat
#4
40
Black Oxide
Coarse
1/4"
#4-40

$13.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $13.30 / pkg. of 100

Price $14.00 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #4-40
211018-PG
Flat
#4
40
Black Oxide
Coarse
3/8"
#4-40

$0.90 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $0.90 / pkg. of 100

Price $14.69 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size #4-40
211019-PG
Flat
#4
40
Black Oxide
Coarse
1/2"
#4-40

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.00 / pkg. of 100

Price $15.02 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #4-40
211021-PG
Flat
#4
40
Black Oxide
Coarse
3/4"
#4-40

$1.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.30 / pkg. of 100

Price $17.56 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size #4-40
721036-PG
Flat
#4
40
Black Oxide
Coarse
1"
#4-40

$0.80 / pkg. of 50

Enter location to check availability
Catalog Page #  2626 

Clearance Price $0.80 / pkg. of 50

Price $21.97 / pkg. of 50

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #4
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1"
  • Dia./Thread Size #4-40
1AY16
Flat
#5
40
Black Oxide
Coarse
3/8"
#5-40

$0.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.90 / pkg. of 100

Price $11.09 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #5
  • Thread Size 40
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/8"
  • Dia./Thread Size #5-40
211031-PG
Flat
#6
32
Black Oxide
Coarse
1/4"
#6-32

$0.90 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $0.90 / pkg. of 100

Price $14.70 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/4"
  • Dia./Thread Size #6-32
211037-PG
Flat
#6
32
Black Oxide
Coarse
1/2"
#6-32

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.00 / pkg. of 100

Price $15.77 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 1/2"
  • Dia./Thread Size #6-32
211040-PG
Flat
#6
32
Black Oxide
Coarse
5/8"
#6-32

$1.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.00 / pkg. of 100

Price $17.85 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 5/8"
  • Dia./Thread Size #6-32
211043-PG
Flat
#6
32
Black Oxide
Coarse
3/4"
#6-32

$1.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2626 

Clearance Price $1.10 / pkg. of 100

Price $16.42 / pkg. of 100

Technical Specs

  • Head Type Flat
  • System of Measurement Inch
  • Thread Dia. #6
  • Thread Size 32
  • Material Alloy Steel
  • Finish Black Oxide
  • Thread Type Coarse
  • Thread Direction Right Hand
  • Length under Head 3/4"
  • Dia./Thread Size #6-32
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms