C3
ALLEGRO

Utility Canopy Shelter, 132" Overall Height, 120" Overall Length, 120" Overall Width, Polyester

  • Item # 3PAL7
  • My Part #
  • Mfr. Model # 9403-10
  • Catalog Page # N/A
  • UNSPSC # 49121503
Utility Canopy Shelter,  132" Overall Height,  120" Overall Length,  120" Overall Width,  Polyester close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Confined Space Equipment~Manhole Shelters and Umbrellas

$495.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 60.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Utility Canopy Shelter
  • Overall Height 132"
  • Overall Length 120"
  • Overall Width 120"
  • Collapsed Height 9"
  • Collapsed Length 61"
  • Collapsed Width 9"
  • Color Hi-Visibility Green
  • Material Polyester
  • Frame Material Powder Coated Steel
  • Features Fire and Water Resistant Fabric Top, High Visibility, 100% UV Protection
  • Standards Meets CPAI-84 Code
  • Includes Storage Bag With Wheels, (4) Stakes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products