NC
ALL-STATE

36" Copper Carton Torch Rod 1/8 x 36in 50# with 1/8" Dia. and 308LFC-O AWS Classification

  • Item # 400G80
  • My Part #
  • Mfr. Model # 69060002
  • Catalog Page # 2417
  • UNSPSC # 23171515
36" Copper Carton Torch Rod 1/8 x 36in 50# with 1/8" Dia. and 308LFC-O AWS Classification close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Filler Metals~Stick Electrodes

$1,336.00 / each Offer Ends 11/01/19

Web Price $1,670.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torch Rod 1/8 x 36in 50#
  • Diameter 1/8"
  • Material Copper
  • AWS Classification 308LFC-O
  • Length 36"
  • Container Size 50 Lbs
  • Container Type Carton
  • Tensile Strength 60,000
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms