NC
ALL-STATE

TIG Rod 3/32 x 36in Electrode 5#

  • Item # 400G75
  • My Part #
  • Mfr. Model # 69700010
  • Catalog Page # N/A
  • UNSPSC # 23171512
TIG Rod 3/32 x 36in Electrode 5# close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Filler Metals~TIG Welding Rods

$1,037.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TIG Rod 3/32 x 36in Electrode 5#
  • Diameter 3/32"
  • Length 36"
  • Container Type Tube
  • Container Size 5 Lbs
  • Material Cast Iron Alloy
  • AWS Classification 308LFC-O
  • Tensile Strength 60,000
  • Application Top quality, most machinable bare rod for TIG welding of thin sections of cast iron up to 3/8". Also joins cast iron to mild stee
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms