ST
ALL-STATE

AquaSafe 100 Lead Free Solder 1/8in 1#

  • Item # 400H02
  • My Part #
  • Mfr. Model # 69070201
  • Catalog Page # N/A
  • UNSPSC # 23171509
AquaSafe 100 Lead Free Solder 1/8in 1# close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Soldering~Solders

$106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.085 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AquaSafe 100 Lead Free Solder 1/8in 1#
  • Contents Tin, Copper, Silver
  • Wire Dia. (In.) 1/8"
  • Melting Range (Deg.) 361 to 374
  • Container Size 1 Lb
  • Container Type Box
  • Application Lead-free, cadmium-free solder for joining copper and dissimilar metals in drinking water lines. Works, melts and solders drinking water lines, better than 50/50 lead/tin solder. Meets all Government and Plumbing Code specs.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms