NC
ALCOTEC

16# Spool Aluminum Cardboard Box ER4043 3/64 16# Spool Alum MIG Wire with 3/64 Diameter and ER4043 A

  • Item # 400G66
  • My Part #
  • Mfr. Model # 404316047
  • Catalog Page # N/A
  • UNSPSC # 23171510
16# Spool Aluminum Cardboard Box ER4043 3/64 16# Spool Alum MIG Wire with 3/64 Diameter and ER4043 A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Filler Metals~MIG Welding Wire

$156.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.74 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ER4043 3/64 16# Spool Alum MIG Wire
  • Diameter 3/64
  • Welding Wire Type Solid
  • Material Aluminum
  • AWS Classification ER4043
  • Container Size 16# Spool
  • Container Type Cardboard Box
  • Welding Method GMAW
  • Tensile Strength Not Applicable For Aluminum
  • Series Alcotec 4043
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms