ST
AIRLOC

Vibration Isolation Pad, Neoprene, 4000 lb. Max. Steady Load, 6" Length, 6" Width

  • Item # 3ECK6
  • My Part #
  • Mfr. Model # B40
  • Catalog Page # 1223
  • UNSPSC # 23153130
Vibration Isolation Pad,  Neoprene,  4000 lb. Max. Steady Load,  6" Length,  6" Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Mounts and Vibration Control~Vibration Isolator Pads

$112.50 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These vibration isolation pads provide four points of support. Each pack includes four primary pads and four shim pads. Use metal shims between pad surfaces to compensate for different equipment heights.

View More

Technical Specs

  • Item Vibration Isolation Pad
  • Material Neoprene
  • Max. Steady Load 4000 lb.
  • Length 6"
  • Width 6"
  • Height 11/16"
  • Design Profile
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.